Polyurethane Leather Recliner Chair with Massage and Heat


Select
£309.99 Inc VAT (20%)


See all variants from £309.99

Description

Vibrating massage with heat: Eight points cover four areas: upper and lower back, thighs and calves. Heated function in back - this reclining armchair is extra soothing. Five modes. Remote controlled, with side storage pocket.135° manually reclining back and footrest: Lay back in a position of your choice in this recliner armchair. Footrest elevates lower body for extra comfort.Swivelling base: Swish from left to right freely on this reclining chair.Comfortable, overpadded design: Thickly padded and so soft - you'll love relaxing into this living room chair for hours on end. Faux leather upholstery is stylish and feels great.Dimensions: Upright: 105H x 92W x 98.5Dcm, Reclining Dimension: 84W x 166D x 84Hcm. Maximum load 135kg. Assembly required.

Feature Attributes

Material:
PU Leather
Product Type:
Recliner Chair
Maximum Load:
135 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome