Power Lift Chair, Polyurethane Leather Electric Recliner with Heavy Duty Motor


Select
£299.99 Inc VAT (20%)
Up to 5% off


See all variants from £299.99

Description

LIFT RECLINER: Built with a powerful motor, this power lift chair raises you out and settles you back down smoothly. A practical chair for the elderly, as well as those with physical limitations.135° RECLINING CHAIR: Relax back at a position you want most. Adjustable for reading, watching TV and relaxing. Built-in footrest raises legs to keep a relaxed body posture.FAUX LEATHER UPHOLSTERY: Sleek and stylish design. Overstuffed padded makes it super comfortable - sink in with ease - you'll never want to get out!REMOTE INCLUDED: Press a button on the handy remote to get in and out, or recline. Convenient side pocket helps keep the controller and other essential items nearbyDIMENSIONS: Upright: 108H x 88W x 96Dcm. Reclined: 80H x 88W x 154Dcm. Lifted: 121H x 88W x 90Dcm. Seat: 49H x 52W x 58Dcm. Maximum load: 150kg. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Power Lift Chair
Maximum Load:
150 kg
Assembly:
Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome