Riser and Recliner Chair Electric Reclining with Remote Control


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description

Electric-powered lift: Controlled by the attached remote control, this chair gently and vertically tilts up to help you out when required, helping to prevent stress on your back and knees. Great for elderly people and those recovering from any injuries.135° reclining back, with footrest: Sit in a position you want. 45 footrest works in sync with the reclining back. Makes your relaxation and napping times even better.All-over padded and linen-look upholstery: Keep comfortable for as long as you rest. Smooth fabric covering feels great on the skin.Steel frame: A strong core to keep you supported when seated.Dimensions: Upright: 109H x 72.5W x 94Dcm. Reclined: 90H x 72.5W x 170Dcm. Seat to floor: 50cm. Maximum load 200kg. Assembly required.

Feature Attributes

Frame Material:
Steel
Product Type:
Riser and Recliner Chair
Maximum Load:
200 kg
Seat Height:
50 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome