Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Room Dividers
Acoustic Wall Tiles, 300mm X 300mm
By EUROKRAFTbasic
See all variants from
£439.99
Inc VAT (20%)
See all variants from
£439.99
Description unavailable
Feature Attributes
Product Type:
Acoustic Wall Sections
Supplied:
Flat Pack
Overall Depth:
18 mm
Panel Material:
PET Felt
Panel Height:
300 mm
Panel Width:
300 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome