Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Room Dividers
Acrylic Glass 5mm Partitions, Individual, without Feet
By SMIT
3 Variants From
£279.99
Inc VAT (20%)
See 3 Product Variants
£279.99
Description
Description unavailable
Feature Attributes
Product Type:
Partition Panels
Supplied:
Assembled
Overall Height:
580 mm
Panel Thickness:
5 mm
Panel Colour:
Clear
Panel Material:
Acrylic Glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome