Flame Retardant EasyScreen Partitions with Photo Motif


£569.99 Inc VAT (20%)

See all variants from £569.99


Description unavailable

Feature Attributes

Product Type:
Partitions
Frame Colour:
White
Supplied:
Flat Pack
Panel Material:
Fabric Covering
Panel Height:
1740 mm
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome