Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Room Dividers
Flame Retardant Single Colour EasyScreen Partitions
By Paperflow
See all variants from
£659.99
Inc VAT (20%)
See all variants from
£659.99
Description
Description unavailable
Feature Attributes
Product Type:
Partitions
Frame Colour:
White
Supplied:
Flat Pack
Overall Height:
1740 mm
Overall Depth:
390 mm
Frame Material:
Aluminium
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome