1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Room Dividers
Functional Partitions, Fabric Cover, HxW 1800 X 1200mm

Functional Partitions, Fabric Cover, HxW 1800 X 1200mm


8 Variants From
£429.99

Inc VAT (20%)

See 8 Product Variants
£429.99

Description unavailable

Feature Attributes

Product Type:

Partitions

Supplied:

Assembled

Overall Width:

1200 mm

Panel Material:

Fabric Covering

Frame Material:

Aluminium