1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Room Dividers
Functional Partitions, Polycarbonate Glass Panels, HxW 1200mm

Functional Partitions, Polycarbonate Glass Panels, HxW 1200mm


See all variants from
£559.99

Inc VAT (20%)

See all variants from £559.99

Description unavailable

Feature Attributes

Product Type:

Partitions

Overall Width:

1200 mm

Frame Material:

Aluminium

Panel Colour:

Transparent

Panel Material:

Polycarbonate

Width:

1200 mm