Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Room Dividers
Industrial Partition Wall System, Extension Module, Width 760mm
By ANTON KESSEL GMBH
See all variants from
£1,199.99
Inc VAT (20%)
See all variants from
£1,199.99
Description unavailable
Feature Attributes
Width:
760 mm
Supplied:
Flat Pack
Height:
2000 mm
Panel Thickness:
42 mm
Panel Material:
Perforated Sheet Metal
Section Type:
Extension Element
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome