Natural Partitions, with Honeycomb Cardboard


£429.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £429.99

Description


Description unavailable

Feature Attributes

Product Type:
Partitions
Frame Colour:
Silver
Supplied:
Partially Assembled
Overall Depth:
500 mm
Overall Width:
1250 mm
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome