1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Room Dividers

X-store 2.0 Partition System with Wall Sections


See all variants from
£142.99Inc VAT (20%)
See all variants from £142.99

Description unavailable

Feature Attributes

Colour:
Papyrus White
Mesh Size:
60x50mm
Mesh Material:
Steel
Finish:
Powder-Coated
Stiffening Profile:
15x15mm
Frame Material:
Rectangular Steel Pipe
More attributes