0
1
2
3
4
5

27219 Wooden Decking Tiles

Order Code: ZT3960541S

£129.99 Inc VAT (20%)


Description

Give your garden the makeover it deserves, with the 39 pack of wooden decking tiles. Perfect for your patio, balcony, swimming pool or hot tub these tiles are a quick, simple outdoor styling solution.

With a durable plastic base, the wooden decking remains off the floor to reduce water damage and rotting, keeping your tiles looking lovely for longer.

Lay them so the lines match or alternate each tile to get your ideal style. Installing them couldn't be easier; with no tools needed, simply click and go!

Product Features:


* 39 acacia wood decking tiles giving you extra coverage
* Easy installation- no tools required, simply click and go
* Plastic base reducing water damage and rotting
* Choose your style- can be laid in straight lines or alternating horizontal and vertical Specifications:


* Number of Tiles: 39
* Decking Material: 100% FSC Acacia Hybrid Wood
* Total Coverage: 3.5sqm
* Size: 11 Tiles to 1sqm
* Base Material: Plastic
* Treatment: Oil Treated
* Total Weight of Tiles: 26.52Kg
* Tile Depth: 30cm/300mm/11.8"
* Tile Height: 2.5cm/25mm/0.98"
* Tile Width: 30cm/300mm/11.8"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome