180L Folding Garden Trolley Wagon Carts with Extendable Side Walls


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

180L capacity: Room for moving lots of items around you garden - making jobs easy, less straining on your body.Folding steel frame: Ensures a strong and reliable structure which keeps in shape for peace of mind whilst on-the-go. Folding beach trolley cart is easy to store and fits into the boot of your car.Four multi-ground wheels: Two of which rotate 360° to prevent collapsible camping trolley getting stuck whilst pulling and two of them have brakes to keep the folding trolley cart stable when needed.Telescopic handle: Extends out for you pull folding trolley along without having to bend down – preventing you from straining your body. Adjustable angle (45°-90°) for a smoother tow.Dimensions: 70-110H x 101L x 61Wcm. Folded: 30H x 70L x 42Wcm. Maximum load 120kg. Easy to assemble.

Feature Attributes

Capacity:
180 L
Load Capacity:
120 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome