3 Piece Rattan Sun Lounger Wicker Sofa Day Bed Recliner Furniture Garden Patio Brown

Order Code: ZT3349606S

Brown
£359.99 Inc VAT (20%)
£419.9914% off


Description

PREMIUM MATERIAL: This outdoor lounge chairs built from durable all-weather PE wicker on a weather-resistant steel frame, easy to maintain.COMFORTABLE SEATING: Our lounge chairs for outside come with quality polyester fabric cushions equipped with foam padded cushions for extra comfort.ADJUSTABLE LOUNGER: The pool chaise lounge back can be set at five different angles from 30-103 cm to suit your relaxation needs.EASY TO CLEAN TABLE: This outdoor lounge furniture come with a tempered glass table-top which is super easy to clean and adds a sophisticated, convenient space to places drinks, meals and other accessories.PATIO LOUNGER DIMENSIONS: Lounger Dimension: 200L x 73W x 103H cm, Side Table Size: 40W x 40D x 40H cm. Assembly Required.

See full description