3pc Rattan Wicker Sofa Set Furniture Patio Tea Table Set with Cushions

Order Code: ZT3348890S

£619.99 Inc VAT (20%)
£729.9915% off


Description

THREE-PIECE SET: The rattan corner sofa comes with two-seat sofa, three-seat sofa and table. Open design gives plenty of room for you to relax. End table is handy.COMFORTABLE: The seat and back cushions of the rattan garden furniture sets allow you to sink in and relax for long periods. The covers of the outdoor corner sofa are removable and washable.METAL WRAPPED IN RATTAN: The corner garden furniture is with powder coated frame for extra strength for a solid base structure, wrapped in weather-resistant PE wicker for extra durability.METAL LEGS: The small garden furniture has an industrial contrast, supports all pieces and keeps set stable.DIMENSIONS: Two-seater: 59H x 167W x 69Dcm. Three-seater: 59H x 196W x 69Dcm. Table: 25H x 90L x 40Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for 3pc Rattan Wicker Sofa Set Furniture Patio Tea Table Set with Cushions
  • Assembly
    Required
  • Product Type
    Rattan Wicker Sofa Set