4 Piece Patio Furniture Set Garden Set with Table and Chairs


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

4-Piece table set: This stylish modern steel frame construction garden patio set come with 2 leisure chairs with armchairs, a loveseat and a rectangular tea table which offer the great size for 4 people, such as small patio, flat, balcony, front porch and yard. Foldable design: The foldable design of this armchairs and loveseat allows for effortless use straight out of the box. When unfavorable weather approaches, they can be conveniently folded for protection. Furthermore, their design is specifically created to facilitate hassle-free storage and save valuable space. Stylish centre table: The centre coffee table is covered with a 5mm thick tempered glass top for both style and ease of cleaning, so you don't have to worry too much about spills, use it for snacks, drinks, your phone, or even a potted plant. Made for outdoors: This patio set is made of a steel frame with a powder-coated finish, wrapped breathable mesh fabric making it sturdy, easy to clean and resistant to UV & light water damage. Coffee Table Dimension: 70L x 45W x 45H cm,  Armchair Dimension: 53W x 62D x 85H cm.  Loveseat Dimension: 108W x 62D x 85H cm. Max Load:  25kg (coffee table),  120kg (each chair), 220kg (loveseat) .  Table assemble require, chairs ready-to-use out of box.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome