Folding Sofa Bed Pull Out Convertible Chair Beds


£184.99 Inc VAT (20%)

See all variants from £184.99

Description

4-in-1 design: Converts into a single chair, bed, ottoman or recliner. A versatile piece suitable for indoor, living home and office spaces.Three-position adjustable back: Maximum 180° angle, set to a position you're most comfortable with. Great for relaxing, watching TV, reading and more. The fold out bed backrest can be completely flat and used as a stool.Comfortable: Filled with thick sponge to sink into. 'S' shape springs retain shape and bounce. Linen-look upholstery is smooth on skin, with six handy side pockets.Wooden frame: A strong core, which supports you as you sit and sleep. Four wheels on base to move sleeper chair around easily.Dimensions: Chair: 81H x 65.5W x 104Dcm. Stool: 43H x 65.5W x 104Dcm. Bed: 43H x 65.5W x 181Dcm. Maximum load 150kg. Assembly required.

Feature Attributes

Load Capacity:
150 kg
Product Type:
Sofa Bed
Assembly:
Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome