Skandi Office Sofas, Ocean Green


£699.99 Inc VAT (20%)

See all variants from £699.99

Description


Description unavailable

Feature Attributes

Product Type:
Reception Chairs
Seat Height:
440 mm
Back Height:
400 mm
Colour:
Green
Material:
Fabric
Seat Depth:
500 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome