Tub Sofa Polyurethane


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

A new range of bright PU sofas in an exciting assortment of colours, with either wooden or metal feet.

Feature Attributes

Back Width:
1070 mm
Seat Width:
1070 mm
Back Height:
380 mm
Height:
745 mm
Width:
1240 mm
Depth:
680 mm
More attributes