Vivo Acoustic Two-Seater Sofas with High Back Rest, Centre Divider


Select
£14,999.99 Inc VAT (20%)


See all variants from £14,999.99


Description unavailable

Feature Attributes

Product Type:
Acoustic Sofa
Supplied:
Flat Pack
Height:
1320 mm
Depth:
1570 mm
Width:
2220 mm
Seat Height:
440 mm
More attributes