Vivo Acoustic Two-Seater Sofas with High Back Rest


Select
£6,199.99 Inc VAT (20%)


See all variants from £6,199.99


Description unavailable

Feature Attributes

Product Type:
Acoustic Sofa
Supplied:
Flat Pack
Height:
1330 mm
Seat Height:
440 mm
Depth:
760 mm
Width:
1570 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome