Body Revolution Cast Iron Dumbbell Set


£64.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £64.99

Description

* ADJUSTABLE DUMBBELL Set The compact and robust cast iron dumbbells are ideal for quick weightlift workouts targeting triceps, biceps and core muscles. The multi-function gym equipment is perfect for building your home gym
* THE 2-IN-1 BARBELL LINK - This dynamic and versatile set is the ideal personal training companion. Quickly and easily converted from dumbbells to barbells in a few minutes. The range of exercises you can perform are endless - from squats and deadlifts to presses and curls
* THE DUMBELL Set The weight set is compatible with 1 inch/25mm bars. The set includes weight plates, 2 x barbells, 4 x spin-lock collars and a barbell link. Everything you need to start your fitness journey
* STRENGTH AND SCULPT - Build your home gym with a wide range of dumbbell sizes, each one consisting of a stable concrete core. This range of multi-purpose dumbbells is perfect for compound lifting exercises or could be used as free weights in various fitness routines
* BODY REVOLUTION - We are determined to de-stigmatise strength training and make it accessible to everyone. Gyms can be intimidating places, and we want to ease the experience by making gym-grade equipment for home use available to all. We will be with you from checkout to workout!

See full description

Feature Attributes

Weight:
15kg - 50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome