Cast Iron Weight Plates


£74.99 Inc VAT (20%)

See 4 Product Variants
£74.99

Description

* These classic looking solid cast iron weight plates are heavy duty and durable, as well as being compact, making them easy to move and store
* They are compatible with 1 inch dumbbell bars and barbells, allowing for a wide range of strength training and body building exercises, such as bench presses, squats, skull crushers, bicep curls, military press and deadlifts
* Our largest range, you can buy these cast iron discs weighing anywhere from 0.5KG to 25KG, allowing you to fine tune your workout and target every muscle group
* Our weight plates are embossed with weight identifiers and our Body Revolution branding
* Perfect for your home gym or a commercial gym setup
The cast iron weight plates are compatible with 1 inch standard barbells. Standard sizes barbells, dumbbells and weights are ideal for supporting high repetition strength and conditioning programmes.

The weight plates are built from highly durable cast iron, designed to last for a long time, ideal for highly repetitive weightlifting movements such as squats, lunges, deadlifts & bench/chest press exercises.

Each weight plate features an embossed weight identifier, making it quick and easy to select weights for more efficient plate changes during weight training.

Cast Iron weight plates have a higher density, meaning that the plates are more compact and smaller in size, ideal for space saving in home and commercial gyms.
The item is sold in variations of 0.5kg, 1.25kg, 2.5kg, 5kg, 10kg, 15kg, 20kg & 25kg.

See full description

Feature Attributes

Product Type:
Weight Plates
Material:
Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome