ZIPPED NET DOOR: This trampoline for toddlers provides easy access in and out.SAFE PLAY AREA: Anti-UV net stops them from falling off. Thick padded poles to prevent accidents. A bungee design of the toddler trampoline instead of metal springs – reduces the risk of injury.SOLID STEEL FRAME: This kids indoor trampoline is powder-coated for strength and durability – ideal for daily use.CHILDS TRAMPOLINE DIMENSIONS: 163.5H x Φ160cm.MAXIMUM LOAD 60KG. EASY ASSEMBLY REQUIRED. SUITABLE FOR AGES 3-10 YEARS.