1. Furniture, Linens & Decor/
  2. Sports Equipment & Recreation
Portable Folding Camping Bed Lounger

Portable Folding Camping Bed Lounger


See all variants from
£47.99

Inc VAT (20%)

Up to 4% off
See all variants from £47.99

Description

ADJUSTABLE BACK: 4 Level adjustable back height level from 28cm to 80cm. Can be used as a camping cot or as a portable garden recliner. Provide you with comfort in various positions.PORTABLE DESIGN: Light weight and sturdy structure, this folding camp bed easy to transport and storage. A great way to get a good night' rest during festivals, camping adventures and hiking trips.OXFORD CLOTH BED: 600D quality for durability, with a PVC top for protection against water and dirt – keeping you and the fishing bed clean.STEEL FRAME: Powder coated for extra strength, it features U-shape legs which help keep the frame stable and balanced. Ideal for camping, reading, fishing and sun bath.Flat Dimensions: 187L x 58W x 28Hcm. Folded Dimensions: 71L x 15W x 58Hcm. Weight Capacity: 120kg.

Feature Attributes

Weight Capacity:

120 kg

Frame Material:

Steel

Material:

PVC