TriDri Compression Calf Sleeves


Select
£7.49 Inc VAT (20%)


See all variants from £7.49

Description

Protective calf sleeves. Elasticated trim around the top. Styled to fit the shape of the calf. These are sold in pairs. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Gender:
Unisex
Product Type:
Quad Guards
Material:
90% Polyester, 10% Elastane
Colour:
Black