Stacking Chair


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Back Height:
36 cm
Seat Width:
47 cm
Seat Depth:
44 cm
Back Width:
47 cm
Weight:
6 kg
Overall Width:
65 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome