Tahara Armchair Wine Fabric Beech Frame

Order Code: ZT4781250S

£119.99 Inc VAT (20%)


Description

Our traditional beech framed stackable armchair is solid and dependable. It features a contoured upholstered seat with waterfall front, a quality beech laminate frame with integral arm supports for increased aesthetics and durability and stacks up to 4 high for space efficient storage, making it ideal for conference rooms, assembly halls and breakout areas.

See full description
Specifications for Tahara Armchair Wine Fabric Beech Frame
  • Weight
    7.4kg
  • Seat Height
    440mm
  • Material
    Wood
  • Back Height
    225mm
  • Seat Depth
    580mm
  • Frame Colour
    Beech
  • Product Type
    Visitors Chairs
  • Seat Width
    530mm
  • Colour
    Red
  • Back Width
    530mm
  • Arm Type
    Fixed Arms
  • Leg Type
    4 Leg
  • Stackable
    Up to 4 high
  • Frame Type
    Wood Frame
  • Recommended Weight Limit
    110kg
  • Style
    Visitors Chair
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome