Tahara Fabric Beech Frame Side Chairs


£119.99 Inc VAT (20%)

See 8 Product Variants
£119.99

Description


Description unavailable

Feature Attributes

Product Type:
Visitors Chairs
Weight:
7.4 kg
Seat Height:
440 mm
Leg Type:
4 Leg
Arm Type:
Fixed Arms
Style:
Visitors Chair
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome