0
1
2
3
4
5

Ultra Multi-Purpose Stacking Chair Claret - KF72979

Order Code: ZT4176429S

£71.99 Inc VAT (20%)


Description

This multipurpose stacking chair from Jemini is a comfortable, durable choice for offices, meeting rooms, reception areas and more. It features a soft claret upholstered seat and back with a sturdy frame for durability. The chairs can be stacked when not in use to save space, ideal for occasional conferences and meetings.
Versatile chair for offices, meeting rooms and waiting areas
Cushioned seat and back for added comfort
Recommended usage time 8 hours
Colour: Claret
Seat Dimensions (WxD): 475 x 415mm
Back Dimensions (WxH): 485 x 310mm
Seat Height: 475mm
Stacks 4 high
Warranty: 2 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome