Allround Stools with Castors Vinyl Colour Ring


£559.99 Inc VAT (20%)

See all variants from £559.99


Description unavailable

Feature Attributes

Seat Diameter:
400 mm
Frame Colour:
Black
Seat Material:
Vinyl
Frame Material:
Plastic
Seat Height:
450-650 mm
Maximum Load:
120 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome