Allround Stools with Castors


£559.99 Inc VAT (20%)

See all variants from £559.99


Description unavailable

Feature Attributes

Frame Material:
Plastic
Seat Diameter:
400 mm
Frame Colour:
Black
Seat Height:
450-650 mm
Maximum Load:
120 kg
Foot Plate Diameter:
540 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome