Allround Stools with Floor Glides


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Frame Colour:
Black
Seat Diameter:
400 mm
Seat Height:
450-650 mm
Frame Material:
Plastic
Maximum Load:
120 kg
Foot Plate Diameter:
540 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome