Allround Stools with Glides and Foot Ring


£639.99 Inc VAT (20%)
Up to 8.5% off

See all variants from £639.99


Description unavailable

Feature Attributes

Frame Material:
Plastic
Frame Colour:
Black
Seat Height:
560-810 mm
Seat Diameter:
400 mm
Maximum Load:
120 kg
Foot Plate Diameter:
540 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome