Anti-fatigue Stools, Tubular Steel


£339.99 Inc VAT (20%)

See all variants from £339.99


Description unavailable

Feature Attributes

Seat Depth:
210 mm
Seat Width:
320 mm
Product Type:
Anti-Fatigue Stools
Seat Colour:
Black
Supplied:
Flat Pack
Frame Material:
Tubular Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome