Bar Stool Set of 2 Fabric Adjustable Height Armless Counter Chairs Grey


Select
£109.99 Inc VAT (20%)
Up to 11% off


See all variants from £109.99

Description

Adjustable stool: Our adjustable bar stools with back adapt to your needs, great as a counter stool or bar stool. The easy-to-use gas lift changes the height, making it ideal for any kitchen counter or bar top.Swivel breakfast bar stools with footrest: Effortlessly engaging in multi-directional conversations or savouring the sheer freedom of movement at your kitchen counter. The built-in backrest and footrest not only boosts comfort but also promotes better sitting postures, reducing fatigue over extended periods.Cozy & versatile: Each kitchen stool boasts thoughtful upholstery and padding, adding a sophisticated touch to your decor. More than just stools, these bar chairs are a fashionable upgrade to any contemporary setting. Be it for a relaxed balcony sit-out or as additional seating for family gatherings.Stable and secure: Nothing ruins a good gathering like an unstable chair. That's why these kitchen stools with backs are crafted from robust steel for excellent stability.DIMENSIONS: 93-114.5H x 51.5W x 57.5Dcm. Seat: 60-81.5H x 51.5W x 41.5Dcm. MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Bar Stool
Maximum Load:
120 kg
Seat Height:
60-81.5 cm
Height:
93-114.5 cm
Width:
51.5 cm
Depth:
57.5 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome