Carmen Fabric Wooden Leg Chair


£369.99 Inc VAT (20%)

See all variants from £369.99


Description unavailable

Feature Attributes

Colour:
Grey
Material:
Fabric
Weight:
20 kg
Type:
Visitors Chairs
Frame Colour:
Wood
Leg Type:
4 Leg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome