Fabric Swivel Stools, ESD Models


Select
£919.99 Inc VAT (20%)


See all variants from £919.99

Description


Description unavailable

Feature Attributes

Product Type:
Industrial Stools
Frame Colour:
Black
Supplied:
Flat Pack
Frame Material:
Steel
Load Capacity:
120 kg
Height Adjustment Type:
Gas Spring with Release Ring
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome