Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
Flexible Standing Aids
By LOTZ LAGERTECHNIK GMBH
Reset
Clear All
Seat Colour
Select
See all variants from
£439.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£439.99
Description unavailable
Feature Attributes
Seat Width:
380 mm
Seat Depth:
360 mm
Product Type:
Anti-Fatigue Stools
Frame Colour:
Black
Load Capacity:
110 kg
Height Adjustment Type:
Safety Gas Pressure Spring
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome