Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
Lars Stools, Seat 460mm
By EUROKRAFTbasic
Reset
Clear All
Seat Colour
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description unavailable
Feature Attributes
Product Type:
Office Stools
Supplied:
Partially Assembled
Seat Height:
430 - 520 mm
Frame Material:
Steel, Chrome Plated
Seat Diameter:
460 mm
Seat Material:
Polyester
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome