Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Kitchen & Dining Furniture
Stools
Moove Stool - Black
By Unilux
Order Code:
ZT4781668S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/stools/moove-stool-black/p/ZT4781668S
Add to quotation
View all Stools
Description
Unilux Swivel Moove Stool Height Adjustable Sit Stand Stool Black - 400110242
Specifications
Specifications for Moove Stool - Black
Product Type
Office Chairs
Arm Type
No Arms
Colour
Black
Recommended Weight Limit
150kg
Style
Stools
Weight
10.5kg
Seat Height
630-890mm
Material
Polypropylene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome