Sitness 40 Swivel Chairs


£459.99 Inc VAT (20%)

See all variants from £459.99

Description


Description unavailable

Feature Attributes

Seat Mechanism:
3D Sitness Seat Joint
Seat Depth:
400 mm
Seat Width:
440 mm
Product Type:
Office Swivel Chairs
Frame Colour:
Chrome
Arm Type:
without Arm Rests
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome