Sitness Falcon Anti-Fatigue Stools


Select
£369.99 Inc VAT (20%)


See all variants from £369.99

Description


Description unavailable

Feature Attributes

Seat Depth:
330 mm
Seat Width:
380 mm
Product Type:
Anti-Fatigue Stools
Frame Colour:
Black
Height Adjustment Type:
Toplift
Supplied:
Partially Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome