Sitness H Stools with Skateboard Seat


Select
£309.99 Inc VAT (20%)


See all variants from £309.99


Description unavailable

Feature Attributes

Product Type:
Anti-Fatigue Stools
Seat Depth:
450 mm
Seat Width:
200 mm
Frame Colour:
Black
Height Adjustment Type:
Gas Spring
Supplied:
Partially Assembled
More attributes