Sitness RS Bob Stools


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description


Description unavailable

Feature Attributes

Product Type:
Office Stools
Frame Colour:
Black
Supplied:
Partially Assembled
Height Adjustment Type:
Gas Spring
Frame Material:
Powder Coated Aluminium
Seat Height:
440 - 570 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome