Sitness Stools


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description


Description unavailable

Feature Attributes

Product Type:
Office Stools
Supplied:
Flat Pack
Frame Material:
Cast Aluminium
Seat Height:
420 - 550 mm
Load Capacity:
110 kg
Height Adjustment Type:
Gas Spring with Release Ring
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome