Soft Furnishings Fabric Stool


£72.99 Inc VAT (20%)

See all variants from £72.99


Description unavailable

Feature Attributes

Material:
Fabric/Metal
Depth:
33.5 cm
Height:
47 cm
Width:
43 cm
Weight:
6 kg
Maximum Weight:
120 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome