Spry Stoo Bespoke Seat


Select
£369.99 Inc VAT (20%)


See all variants from £369.99


Description unavailable

Feature Attributes

Weight:
8 kg
Seat Width:
360 mm
Material:
Fabric
Seat Height:
560-790 mm
Product Type:
Office Chairs
Seat Depth:
350 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome