Spry Stool Bespoke Seat


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description


Description unavailable

Feature Attributes

Seat Width:
360 mm
Material:
Fabric
Seat Depth:
350 mm
Product Type:
Office Chairs
Seat Height:
560-790 mm
Weight:
8 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome